This item is Discontinued.

Condor Safety Sign, Vinyl, 10 in W, 7 in H, EVACUATE THIS AREA IMMEDIATELY IF FIRE ALARM SOUNDS, White 485J08

This item is Discontinued.

Condor

Safety Sign, Vinyl, 10 in W, 7 in H, EVACUATE THIS AREA IMMEDIATELY IF FIRE ALARM SOUNDS, White (Discontinued)

Mfr # 485J08
Zoro # G6265441
UPC # 00194484274696
Country of Origin United States
Category Fire Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485J08
Zoro #
G6265441
UPC #
00194484274696
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
EVACUATE THIS AREA IMMEDIATELY IF FIRE ALARM SOUNDS
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Red
Legend Style
Text
OSHA Compliant
Yes
Header
Warning
Header Legend Color
White
Legend/Background Color
Red/White
Legend Color
Black
Sign Legend Text Color
Black, White
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Glow In The Dark
No
Material Properties
Flexible
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Warning
Sign Format
Other Format
Sign Legend Background Color
Red, White
Mirror Print
No
Chemical Resistant
No
Corrosion Resistant
No
Number of Printed Sides
1
Sign Legend
Evacuate This Area Immediately If Fire Alarm Sounds
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Evacuate This Area Immediately If Fire Alarm Sounds, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.