This item is Discontinued.

Condor Safety Sign, Vinyl, 14 in W, 10 in H, EVACUATE THIS AREA IMMEDIATELY IF FIRE ALARM SOUNDS, White 485J09

This item is Discontinued.

Condor

Safety Sign, Vinyl, 14 in W, 10 in H, EVACUATE THIS AREA IMMEDIATELY IF FIRE ALARM SOUNDS, White (Discontinued)

Mfr # 485J09
Zoro # G6277743
UPC # 00194484274702
Country of Origin United States
Category Fire Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485J09
Zoro #
G6277743
UPC #
00194484274702
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
EVACUATE THIS AREA IMMEDIATELY IF FIRE ALARM SOUNDS
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
White
Header
Warning
OSHA Compliant
Yes
Header Background Color
Red
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
Black
Legend/Background Color
Red/White
Sign Legend Text Color
Black, White
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165
Sign Mounting Location
Wall
Sign Legend
Evacuate This Area Immediately If Fire Alarm Sounds
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
State Specific Sign
No
Sign Header
Warning
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Material Properties
Flexible
Glow In The Dark
No
Mirror Print
No
Average Outdoor Durability
2 yr
Sign Legend Background Color
Red, White
Anti-Slip Surface
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Evacuate This Area Immediately If Fire Alarm Sounds, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.