Safety Sign, Vinyl, 18 in W, 12 in H, ENTRANCE, Blue, White

  • Mfr # 480K64

  • Zoro # G5845581


product price:  $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Header
No Header
Legend
ENTRANCE
Height
12 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
480K64
Zoro #
G5845581
UPC #
00194484243531
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
ENTRANCE
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Text Color
White
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Graffiti Resistant
No
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Format
Other Format
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Legend Background Color
Blue, White
Sign Legend
Handicap Entrance
Mirror Print
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Write on Surface
No
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Handicap Entrance, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.