Safety Vest, Black, Universal
Mfr # 8RT55
Zoro # G3847033
product price: $12.79
/eaKey Features
Size
Universal
ANSI Class
Unrated
Material
100% Polyester
Closure Type
Hook and Loop
Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8RT55
Zoro #
G3847033
UPC #
190735938201
Country of Origin
China
Dimensions
Size
Universal
Vest Length
23 in
Vest Size
Universal
Length
23 in
Details
Item
Safety Vest
Color
Black
ANSI Class
Unrated
Material
100% Polyester
Closure Type
Hook and Loop
Stripe Color
Silver
Safety Vest Color
Black
Safety Vest Legend
Legend Insert
Vest Material
Polyester
Features
High Visibility; 1" W High-Intensity Reflexlite Material and a Clear Plastic Card Holder; 2 Pockets:1 Inside and 1 Outside; Hook and Loop Closure
Vest Closure Type
Hook-and-Loop
Includes
(1) Clear Plastic Card Holder, (1) Chest Pocket, (1) Inner Pocket
Description
Safety Vest, Black, Legend Insert, Unrated, Vest Size Universal, Vest Closure Type Hook-and-Loop, Vest Material Polyester, Vest Length 23 in, Stripe Color Silver, Includes (1) Clear Plastic Card Holder, (1) Chest Pocket, (1) Inner Pocket
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.