Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Orange/Red, 2XL, Snap

  • Mfr # 491T22

  • Zoro # G4239451


product price: $53.79
/ea

Key Features

ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Snaps
Number of Pockets with Closure
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491T22
Zoro #
G4239451
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Vest Size
2XL
Fits Chest Size
52 in to 55 in
Length
28 1/2 in
Maximum Chest Size
29 in
Minimum Chest Size
26 in
Reflective Stripe Width
2 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Snaps
Number of Pockets with Closure
13
Gender
Men's
Stripe Color
Silver
ATPV Rating
Not Rated
Features
Reflective
Vest Stripe Color Family
Lime/Silver
Hazard Risk Category (HRC)
0
Number of Outside Pockets
9
Standards
CSA Z96
Number of Inside Pockets
4
Includes ID Window
No
Safety Features
Fall Protection Compatible
ANSI Type
Type R, Class 2
Breakaway
No
Safety Vest Style
Standard
Reflective Stripe Color
Silver
Reflective Stripe Border Color
Yellow
Horizontal Stripe Type
Single
Expandable
No
Fabric Construction
Solid
Reflective Stripe Border Type
Contrasting
Total Number of Pockets
13
Reflective Stripe Location
Chest
Cooling
No
Includes Tool Lanyard Grommets
No
Reflective Stripe Main Color
Silver
Includes LED Lights
No
Pocket Location
Back, Left Chest, Left Waist, Right Chest, Right Waist
Fall Protection Compatible
Yes

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 in to 55 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Lime/Silver, Back Stripe Pattern X, Vest Length 28 1/2 in, Number of Pockets (Inside) 4, Number of Pockets (Outside) 9, Number of Pockets with Closure 13, Features Reflective, Standards CSA Z96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.