Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Orange/Red, 3XL, Hook-andLoop

  • Mfr # 491R84

  • Zoro # G4701189


product price: $7.49
/ea

Key Features

ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
491R84
Zoro #
G4701189
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
56 in to 60 in
Vest Size
3XL
Length
31 in
Maximum Chest Size
30 in
Reflective Stripe Width
2 in
Minimum Chest Size
27 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
ATPV Rating
Not Rated
Number of Outside Pockets
0
Features
Reflective
Vest Stripe Color Family
Silver
Hazard Risk Category (HRC)
0
Number of Inside Pockets
0
Standards
CSA Z96
Expandable
No
Fall Protection Compatible
No
Includes ID Window
No
Includes LED Lights
No
Total Number of Pockets
0
Fabric Construction
Mesh
Reflective Stripe Border Type
None
Includes Tool Lanyard Grommets
No
Reflective Stripe Location
Chest
ANSI Type
Type R, Class 2
Reflective Stripe Color
Silver
Cooling
No
Reflective Stripe Main Color
Silver
Horizontal Stripe Type
Single
Breakaway
No
Safety Vest Style
Standard

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 in to 60 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 31 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Reflective, Standards CSA Z96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.