Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Orange/Red, 4XL/5XL, Polyester

  • Mfr # 491T08

  • Zoro # G3787124


product price: $18.19
/ea

Key Features

ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
491T08
Zoro #
G3787124
UPC #
-
Country of Origin
China

Dimensions

Size
4XL/5XL
Fits Chest Size
56 in to 68 in
Vest Size
4XL, 5XL
Length
32 in
Reflective Stripe Width
2 in
Minimum Chest Size
32 in
Maximum Chest Size
35 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
4
Gender
Men's
Stripe Color
Silver
Hazard Risk Category (HRC)
0
Vest Stripe Color Family
Lime/Silver
ATPV Rating
Not Rated
Features
ID Window, Reflective
Standards
CSA Z96
Safety Vest Style
Standard
Reflective Stripe Color
Silver
Fall Protection Compatible
Yes
Expandable
No
Number of Breakaway Points
5
Fabric Construction
Solid
Number of Outside Pockets
4
Total Number of Pockets
4
Safety Features
Breakaway, Fall Protection Compatible
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Breakaway
Yes
Cooling
No
Number of Inside Pockets
0
ANSI Type
Type R, Class 2
Reflective Stripe Location
Chest
Includes Tool Lanyard Grommets
No
Reflective Stripe Border Color
Yellow
Includes ID Window
Yes
Reflective Stripe Main Color
Silver
Horizontal Stripe Type
Single
Includes LED Lights
No
Reflective Stripe Border Type
Contrasting

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size 4XL, 5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 in to 68 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Lime/Silver, Back Stripe Pattern X, Vest Length 32 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features ID Window, Reflective

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.