Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Orange/Red, L, Snap

  • Mfr # 491T19

  • Zoro # G4239479


product price: $53.79
/ea

Key Features

ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Snaps
Number of Pockets with Closure
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491T19
Zoro #
G4239479
UPC #
-
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
46 in to 49 in
Vest Size
L
Length
25 1/2 in
Minimum Chest Size
22 in
Reflective Stripe Width
2 in
Maximum Chest Size
25 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Snaps
Number of Pockets with Closure
13
Gender
Men's
Stripe Color
Silver
Hazard Risk Category (HRC)
0
Vest Stripe Color Family
Lime/Silver
Features
Reflective
ATPV Rating
Not Rated
Number of Outside Pockets
9
Number of Inside Pockets
4
Standards
CSA Z96
Reflective Stripe Color
Silver
Pocket Location
Back, Left Chest, Left Waist, Right Chest, Right Waist
Fall Protection Compatible
Yes
Reflective Stripe Main Color
Silver
Cooling
No
Includes LED Lights
No
Reflective Stripe Border Color
Yellow
Total Number of Pockets
13
ANSI Type
Type R, Class 2
Reflective Stripe Location
Chest
Includes Tool Lanyard Grommets
No
Safety Features
Fall Protection Compatible
Horizontal Stripe Type
Single
Fabric Construction
Solid
Expandable
No
Reflective Stripe Border Type
Contrasting
Includes ID Window
No
Breakaway
No
Safety Vest Style
Standard

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 46 in to 49 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Lime/Silver, Back Stripe Pattern X, Vest Length 25 1/2 in, Number of Pockets (Inside) 4, Number of Pockets (Outside) 9, Number of Pockets with Closure 13, Features Reflective, Standards CSA Z96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.