Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Orange/Red, M, Zipper

  • Mfr # 491R97

  • Zoro # G4701931


product price: $12.69
/ea

Key Features

ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Zipper
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491R97
Zoro #
G4701931
UPC #
-
Country of Origin
China

Dimensions

Size
M
Vest Size
M
Length
24 in
Fits Chest Size
38 in to 44 in
Minimum Chest Size
18 in
Reflective Stripe Width
2 in
Maximum Chest Size
23 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
Features
Reflective
Number of Inside Pockets
1
Number of Outside Pockets
0
Standards
CSA Z96
Hazard Risk Category (HRC)
0
ATPV Rating
Not Rated
Includes LED Lights
No
Horizontal Stripe Type
Single
Reflective Stripe Location
Chest
Safety Vest Style
Standard
Breakaway
No
Fabric Construction
Mesh
Reflective Stripe Border Type
None
Total Number of Pockets
1
Includes ID Window
No
Expandable
No
Cooling
No
Fall Protection Compatible
No
ANSI Type
Type R, Class 2
Includes Tool Lanyard Grommets
No
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 38 in to 44 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 24 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Reflective, Standards CSA Z96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.