Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Orange/Red, S, Hook-and-Loop

  • Mfr # 491R80

  • Zoro # G4701834


product price: $7.49
/ea

Key Features

ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491R80
Zoro #
G4701834
UPC #
-
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
39 in to 42 in
Length
27 in
Vest Size
S
Reflective Stripe Width
2 in
Maximum Chest Size
21 in
Minimum Chest Size
19 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
Number of Inside Pockets
0
Features
Reflective
Hazard Risk Category (HRC)
0
ATPV Rating
Not Rated
Number of Outside Pockets
0
Standards
CSA Z96
Reflective Stripe Location
Chest
Breakaway
No
Safety Vest Style
Standard
Expandable
No
Includes ID Window
No
Horizontal Stripe Type
Single
Cooling
No
Includes Tool Lanyard Grommets
No
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver
Fabric Construction
Mesh
Total Number of Pockets
0
Includes LED Lights
No
Fall Protection Compatible
No
Reflective Stripe Border Type
None
ANSI Type
Type R, Class 2

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 39 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Reflective, Standards CSA Z96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.