Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Orange/Red, S/M, Hook-and-Loop

  • Mfr # 491T06

  • Zoro # G4239424


product price: $18.19
/ea

Key Features

ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
491T06
Zoro #
G4239424
UPC #
-
Country of Origin
China

Dimensions

Size
S/M
Fits Chest Size
38 in to 44 in
Vest Size
M, S
Length
24 in
Reflective Stripe Width
2 in
Minimum Chest Size
20 in
Maximum Chest Size
23 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
4
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Lime/Silver
ATPV Rating
Not Rated
Features
ID Window, Reflective
Hazard Risk Category (HRC)
0
Number of Outside Pockets
4
Number of Inside Pockets
0
Standards
CSA Z96
Includes ID Window
Yes
Breakaway
Yes
Includes Tool Lanyard Grommets
No
Reflective Stripe Main Color
Silver
Reflective Stripe Border Color
Yellow
Safety Features
Breakaway, Fall Protection Compatible
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Total Number of Pockets
4
Cooling
No
Includes LED Lights
No
Safety Vest Style
Standard
ANSI Type
Type R, Class 2
Fabric Construction
Solid
Reflective Stripe Color
Silver
Number of Breakaway Points
5
Fall Protection Compatible
Yes
Reflective Stripe Border Type
Contrasting
Reflective Stripe Location
Chest
Expandable
No
Horizontal Stripe Type
Single

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size M, S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 38 in to 44 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Lime/Silver, Back Stripe Pattern X, Vest Length 24 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features ID Window, Reflective, Standards CSA Z96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.