Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Orange/Red, X-S, Hook-and-Loop

  • Mfr # 491R82

  • Zoro # G4700644


product price: $7.49
/ea

Key Features

ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491R82
Zoro #
G4700644
UPC #
-
Country of Origin
China

Dimensions

Size
XS
Vest Size
XS
Fits Chest Size
36 in to 39 in
Length
26 1/2 in
Minimum Chest Size
16 in
Maximum Chest Size
19 1/2 in
Reflective Stripe Width
2 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Hazard Risk Category (HRC)
0
Vest Stripe Color Family
Silver
Features
Reflective
Standards
CSA Z96
ATPV Rating
Not Rated
Number of Inside Pockets
0
Number of Outside Pockets
0
Expandable
No
Fabric Construction
Mesh
Reflective Stripe Location
Chest
Total Number of Pockets
0
Includes ID Window
No
Reflective Stripe Main Color
Silver
Fall Protection Compatible
No
Reflective Stripe Color
Silver
Includes LED Lights
No
ANSI Type
Type R, Class 2
Cooling
No
Breakaway
No
Horizontal Stripe Type
Single
Includes Tool Lanyard Grommets
No
Safety Vest Style
Standard
Reflective Stripe Border Type
None

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size XS, Traffic Safety Vest Color Orange/Red, Fits Chest Size 36 in to 39 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 26 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Reflective, Standards CSA Z96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.