Zoro Homepage

Safety Vest, Orange/Red, XL, Snap

  • Mfr # 491T21

  • Zoro # G4239494


product price: $53.79
/ea

Key Features

ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Snaps
Number of Pockets with Closure
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491T21
Zoro #
G4239494
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
49 in to 52 in
Vest Size
XL
Length
27 1/2 in
Maximum Chest Size
27 in
Reflective Stripe Width
2 in
Minimum Chest Size
24 in

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 49 in to 52 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Lime/Silver, Back Stripe Pattern X, Vest Length 27 1/2 in, Number of Pockets (Inside) 4, Number of Pockets (Outside) 9, Number of Pockets with Closure 13, Features Reflective, Standards CSA Z96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.