Safety Vest, Red, Universal
Mfr # 8ZH81
Zoro # G3847067
product price: $12.79
/eaKey Features
Size
Universal
ANSI Class
Unrated
Material
100% Polyester
Closure Type
Hook and Loop
Stripe Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8ZH81
Zoro #
G3847067
UPC #
190735938232
Country of Origin
China
Dimensions
Size
Universal
Vest Size
Universal
Vest Length
23 in
Length
23 in
Details
Item
Safety Vest
Color
Red
ANSI Class
Unrated
Material
100% Polyester
Closure Type
Hook and Loop
Stripe Color
Silver
Vest Closure Type
Hook-and-Loop
Features
High Visibility; 1" W High-Intensity Reflexlite Material and a Clear Plastic Card Holder; 2 Pockets:1 Inside and 1 Outside; Hook and Loop Closure
Vest Material
Polyester
Includes
(1) Clear Plastic Card Holder, (1) Chest Pocket, (1) Inner Pocket
Safety Vest Color
Red
Safety Vest Legend
Legend Insert
Description
Safety Vest, Red, Legend Insert, Unrated, Vest Size Universal, Vest Closure Type Hook-and-Loop, Vest Material Polyester, Vest Length 23 in, Stripe Color Silver, Includes (1) Clear Plastic Card Holder, (1) Chest Pocket, (1) Inner Pocket
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.