Zoro Homepage

Safety Vest, Yellow/Green, 2XL/3XL

  • Mfr # 491T18

  • Zoro # G4239409


product price: $25.39
/ea

Key Features

Color
Lime
Size
2XL/3XL
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491T18
Zoro #
G4239409
UPC #
-
Country of Origin
China

Dimensions

Size
2XL/3XL
Vest Size
2XL, 3XL
Fits Chest Size
54 in to 60 in
Length
30 in
Reflective Stripe Width
2 in
Minimum Chest Size
28 in
Maximum Chest Size
31 in

Details

Item
High-Visibility Vest
Color
Lime
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
4
Gender
Men's
Stripe Color
Silver
Hazard Risk Category (HRC)
0
Features
ID Window, Reflective
ATPV Rating
Not Rated
Vest Stripe Color Family
Orange/Silver
Standards
CSA Z96
Number of Inside Pockets
0
Number of Outside Pockets
4
Expandable
No
ANSI Type
Type R, Class 2
Reflective Stripe Border Color
Orange
Reflective Stripe Color
Silver
Reflective Stripe Main Color
Silver
Total Number of Pockets
4
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Includes LED Lights
No
Fabric Construction
Mesh
Safety Features
Breakaway, Fall Protection Compatible
Includes ID Window
Yes
Includes Tool Lanyard Grommets
No
Horizontal Stripe Type
Single
Safety Vest Style
Standard
Breakaway
Yes
Cooling
No
Reflective Stripe Location
Chest
Fall Protection Compatible
Yes
Number of Breakaway Points
5
Reflective Stripe Border Type
Contrasting

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size 2XL, 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 54 in to 60 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern X, Vest Length 30 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features ID Window, Reflective

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.