Zoro Homepage

Safety Vest, Yellow/Green, M, Snap

  • Mfr # 491T24

  • Zoro # G4239512


product price: $53.79
/ea

Key Features

Color
Lime
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Snaps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491T24
Zoro #
G4239512
UPC #
-
Country of Origin
China

Dimensions

Size
M
Vest Size
M
Fits Chest Size
43 in to 46 in
Length
24 in
Maximum Chest Size
23 in
Minimum Chest Size
20 in
Reflective Stripe Width
2 in

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 43 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern X, Vest Length 24 in, Number of Pockets (Inside) 4, Number of Pockets (Outside) 9, Number of Pockets with Closure 13, Features Reflective, Standards CSA Z96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.