Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Yellow/Green, M, Zipper

  • Mfr # 491T02

  • Zoro # G4701843


product price: $12.69
/ea

Key Features

ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Zipper
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491T02
Zoro #
G4701843
UPC #
-
Country of Origin
China

Dimensions

Size
M
Length
24 in
Vest Size
M
Fits Chest Size
38 in to 44 in
Maximum Chest Size
23 in
Reflective Stripe Width
2 in
Minimum Chest Size
18 in

Details

Item
High-Visibility Vest
Color
Lime
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Number of Outside Pockets
0
Hazard Risk Category (HRC)
0
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Features
Reflective
Standards
CSA Z96
Number of Inside Pockets
1
Fall Protection Compatible
No
Reflective Stripe Border Type
None
Reflective Stripe Location
Chest
Cooling
No
Total Number of Pockets
1
Expandable
No
Reflective Stripe Main Color
Silver
Fabric Construction
Mesh
Includes Tool Lanyard Grommets
No
ANSI Type
Type R, Class 2
Horizontal Stripe Type
Single
Safety Vest Style
Standard
Includes LED Lights
No
Includes ID Window
No
Breakaway
No
Reflective Stripe Color
Silver

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 38 in to 44 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 24 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Reflective, Standards CSA Z96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.