Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Yellow/Green, S/M

  • Mfr # 491T17

  • Zoro # G3787133


product price: $25.39
/ea

Key Features

ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491T17
Zoro #
G3787133
UPC #
-
Country of Origin
China

Dimensions

Size
S/M
Vest Size
M, S
Fits Chest Size
38 in to 44 in
Length
24 in
Reflective Stripe Width
2 in
Maximum Chest Size
23 in
Minimum Chest Size
20 in

Details

Item
High-Visibility Vest
Color
Lime
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
4
Gender
Men's
Stripe Color
Silver
Hazard Risk Category (HRC)
0
Features
ID Window, Reflective
Vest Stripe Color Family
Orange/Silver
ATPV Rating
Not Rated
Standards
CSA Z96
Includes Tool Lanyard Grommets
No
Includes ID Window
Yes
Includes LED Lights
No
Reflective Stripe Location
Chest
Number of Inside Pockets
0
Cooling
No
ANSI Type
Type R, Class 2
Number of Breakaway Points
5
Reflective Stripe Color
Silver
Total Number of Pockets
4
Safety Features
Breakaway, Fall Protection Compatible
Reflective Stripe Border Color
Orange
Fabric Construction
Mesh
Fall Protection Compatible
Yes
Reflective Stripe Main Color
Silver
Number of Outside Pockets
4
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Reflective Stripe Border Type
Contrasting
Expandable
No
Horizontal Stripe Type
Single
Safety Vest Style
Standard
Breakaway
Yes

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size M, S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 38 in to 44 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern X, Vest Length 24 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features ID Window, Reflective

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.