Zoro Homepage

Safety Vest, Yellow/Green, S/M, Polyester

  • Mfr # 491T10

  • Zoro # G3787115


product price: $18.19
/ea

Key Features

Color
Lime
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491T10
Zoro #
G3787115
UPC #
-
Country of Origin
China

Dimensions

Size
S/M
Vest Size
M, S
Fits Chest Size
38 in to 44 in
Length
23 in
Minimum Chest Size
20 in
Reflective Stripe Width
2 in
Maximum Chest Size
23 in

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size M, S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 38 in to 44 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern X, Vest Length 23 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features ID Window, Reflective, Standards CSA Z96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.