Safety Warning Tape Vinyl White/Black, 2" W x 108 ft. L, 0.236 in Thick

  • Mfr # 6FXV6

  • Zoro # G2770887


product price: $16.79
/ea

Key Features

Width
2"
Length
108 ft.
Material
Vinyl
Color
White/Black
Thickness
0.236 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FXV6
Zoro #
G2770887
UPC #
00190735541227
Country of Origin
Taiwan, Province of China

Dimensions

Width
2"
Length
108 ft.
Thickness
0.236 in
Roll Length
108 ft
Imperial Tape Length
108 ft
Imperial Tape Width
2 in

Details

Item
Safety Warning Tape
Material
Vinyl
Color
White/Black
Standards
CID A-A-1689
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Adhesion Strength
16 oz/in
Pattern
Striped
Legend
No Legend
Retroreflective Grade
Non-Reflective
Safety Tape Color
Black, White
Performance Temp.
50 Degrees to 176 Degrees F
Tape Color
Black/White
Minimum Tape Performance Temperature
14 Degrees F
Tape Type
General Purpose
Specifications Met
A-A-1689
Adhesion to Steel
16 oz/in
Glow In The Dark
No
Tape Brand
Approved Vendor
Maximum Tape Performance Temperature
170 Degrees F
Fluorescent
No
Tape Backing Material
Vinyl
Product Form
Continuous Roll

Description

Floor Marking Tape, Continuous Roll, Striped, Black/White, 2 in, 108 ft, 8 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.