Zoro Homepage

SafetyCabinetShelf, Gray, 220lbLimit, Steel

  • Mfr # 799LC3

  • Zoro # G509984693


product price: $38.39
/ea

Key Features

Color
Gray
Material
Steel
For Use With
24 gal Cabinet
For Use With Cabinet/Locker Type
24 gal Cabinet
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
799LC3
Zoro #
G509984693
UPC #
-
Country of Origin
China

Dimensions

Height
1 in
Width
39 in
Depth
8 in
Overall Depth
8 in
Overall Width
39 in
Overall Height
1 in

Details

Item
Safety Cabinet Shelf
Color
Gray
Material
Steel
For Use With
24 gal Cabinet
For Use With Cabinet/Locker Type
24 gal Cabinet
Accessory Type
Replacement Shelf
Includes
Additional shelf
For Use With Product Type
24 gal Cabinet
Spill Capacity
24 gal
For Use With Cabinet/Locker Capacity
24 gal
Load Capacity
220 lb
Product Type
Shelf
Compatible Product Type
Safety Storage Cabinet

Description

Shelf for 24 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.