Zoro Homepage

SafetyCabinetShelf, Gray, 48lbLimit, Steel

  • Mfr # 786EY9

  • Zoro # G902745341


product price: $73.69
/ea

Key Features

Load Capacity
48 lb
Overall Depth
7 5/8 in
Overall Width
39 3/4 in
Overall Height
1 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786EY9
Zoro #
G902745341
UPC #
714334064293
Country of Origin
Mexico

Dimensions

Overall Depth
7 5/8 in
Overall Width
39 3/4 in
Overall Height
1 in
Width
39 3/4 in
Depth
7 5/8 in
Height
1 in

Details

Load Capacity
48 lb
Color
Gray
Material
Steel
Item
Safety Cabinet Shelf
For Use With
30 gal Cabinets
For Use With Cabinet/Locker Type
Flammable Storage Cabinet
Standards
FM Approved
For Use With Cabinet/Locker Capacity
30 gal
Compatible Mfr. Model Number
491M78
Accessory Type
Shelf
For Use With Product Type
Cabinet
Compatible Product Type
Safety Storage Cabinet
Product Type
Shelf
Compatible Manufacturer Part Number
491M78

Description

SafetyCabinetShelf,Gray,48lbLimit,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.