Sanitize Hands Here, Vinyl, 14 in x 10 in
Mfr # 60GK65
Zoro # G1631280
product price: $3.59
/eaKey Features
Legend
Sanitize Hands Here
Height
14 in
Width
10 in
Sign Background Color
Blue
Header
No Header
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60GK65
Zoro #
G1631280
UPC #
-
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Details
Item
Safety Sign
Legend
Sanitize Hands Here
Sign Material
Vinyl
Sign Background Color
Blue
Header
No Header
Printed Language
English
Description
Safety Sign, Height 14 in, Width 10 in, Sign Material Vinyl, Header No Header, Legend Sanitize Hands Here, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.