Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SATELLITE STORAGE AREA, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 485M97

  • Mfr # 485M97

  • Zoro # G6261278


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
SATELLITE STORAGE AREA
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485M97
Zoro #
G6261278
UPC #
00194484278441
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
SATELLITE STORAGE AREA
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Printed Language
English
Legend Style
Text
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
Glow In The Dark
No
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Sign Legend
Satellite Storage Area
Number of Printed Sides
1
Metal Detectable
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Chemical Resistant
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Write on Surface
No
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Satellite Storage Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.