Zoro Homepage

Security Sign, 10" H, 14" W, Aluminum

  • Mfr # 453N60

  • Zoro # G5851279


product price: $23.99
/ea

Key Features

Header
No Trespassing
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453N60
Zoro #
G5851279
UPC #
00194484158873
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
No Trespassing
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
OSHA Compliant
No
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, White
Glow In The Dark
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Background Color
Red, White
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend
This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted
Material Properties
Rigid
Includes Mounting Hardware
No
Chemical Resistant
Yes
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Header
No Trespassing
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.