Security Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 453P21

  • Mfr # 453P21

  • Zoro # G5866259


product price: $22.89
/ea

Key Features

Header
Restricted Area
Legend
This Property Protected By Electronic Surveillance
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P21
Zoro #
G5866259
UPC #
00194484159115
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Restricted Area
Legend
This Property Protected By Electronic Surveillance
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black, White
Material Properties
Rigid
Sign Header
Restricted Area
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Legend
This Property Protected By Electronic Surveillance
Sign Legend Background Color
Red, White
Anti-Slip Surface
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Metal Detectable
No
Write on Surface
No
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Property Protected By Electronic Surveillance, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.