Security Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 453R61

  • Mfr # 453R61

  • Zoro # G5267637


product price: $23.99
/ea

Key Features

Header
Warning
Legend
All Activities Are Recorded On Video Tape To Aid In The Prosecution Of Any Crime Committed Against This Facility
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453R61
Zoro #
G5267637
UPC #
00194484004323
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Warning
Legend
All Activities Are Recorded On Video Tape To Aid In The Prosecution Of Any Crime Committed Against This Facility
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Sign Legend Color
Black, Red
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Header Legend Color
Black
Header Background Color
Black
Double-Sided
No
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Sign Header
No Header
State Specific Sign
No
Mirror Print
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Number of Printed Sides
1
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Warning All Activities Are Recorded On Video Tape To Aid In The Prosecution Of Any Crime Committed Against This Facility
Write on Surface
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Warning All Activities Are Recorded On Video Tape To Aid In The Prosecution Of Any Crime Committed Against This Facility, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products