Security Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 453R73

  • Mfr # 453R73

  • Zoro # G5902990


product price: $23.99
/ea

Key Features

Header
Warning
Legend
Stealing Will Lead To Arrest And Prosecution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453R73
Zoro #
G5902990
UPC #
00194484259549
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Warning
Legend
Stealing Will Lead To Arrest And Prosecution
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
No
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Black
ANSI Compliant
No
Sign Legend Text Color
Black
Sign Header Text Color
Black
Sign Format
ANSI/OSHA Format
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Mirror Print
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Style
Symbol and Text
Sign Header
Warning
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Sign Legend
Stealing Will Lead To Arrest And Prosecution
Number of Printed Sides
1
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Legend Background Color
Orange
Average Outdoor Durability
5 yr
Metal Detectable
No
Sign Header Background Color
Black, Orange
Anti-Slip Surface
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Stealing Will Lead To Arrest And Prosecution, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.