Zoro Homepage

Security Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 453N95

  • Mfr # 453N95

  • Zoro # G5100903


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Security Notice
Legend
This Property Is Protected By Electronic Surveillance
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453N95
Zoro #
G5100903
UPC #
00194484003869
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Security Notice
Legend
This Property Is Protected By Electronic Surveillance
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
No
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Sign Header
Security Notice
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Legend Background Color
White, Yellow
Sign Legend Style
Symbol and Text
Sign Legend
This Property Is Protected By Electronic Surveillance
Sign Mounting Location
Wall
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Legend Pictogram ID
PPIC-31
Chemical Resistant
Yes
Legend Pictogram Description
Camera
State Specific Sign
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Property Is Protected By Electronic Surveillance, Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products