Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 453P90

  • Mfr # 453P90

  • Zoro # G5855862


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
Parking Facilities Under Camera Surveillance And Security Patrols
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P90
Zoro #
G5855862
UPC #
00194484159399
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Notice
Legend
Parking Facilities Under Camera Surveillance And Security Patrols
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Chemical Resistant
Yes
Sign Header Text Color
White
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Sign Legend
Parking Facilities Under Camera Surveillance And Security Patrols
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Blue
Sign Header
Notice
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
State Specific Sign
No
Material Properties
Rigid
Sign Header Style
Text
Sign Legend Style
Text
Sign Legend Background Color
White
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Parking Facilities Under Camera Surveillance And Security Patrols, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.