Zoro Homepage

Security Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 453R63

  • Mfr # 453R63

  • Zoro # G5083108


product price: $13.99
/ea

Key Features

Header
Warning
Legend
All Activities Are Recorded On Video Tape To Aid In The Prosecution Of Any Crime Committed Against This Facility
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453R63
Zoro #
G5083108
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Warning
Legend
All Activities Are Recorded On Video Tape To Aid In The Prosecution Of Any Crime Committed Against This Facility
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
Header Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
ANSI Compliant
No
Sign Legend Text Color
Black, Red
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
Sign Format
Other Format
Minimum Service Temperature
-90 Degrees F
Sign Legend
Warning All Activities Are Recorded On Video Tape To Aid In The Prosecution Of Any Crime Committed Against This Facility
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Chemical Resistant
Yes
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Anti-Slip Surface
No
State Specific Sign
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Write on Surface
No
Mirror Print
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Warning All Activities Are Recorded On Video Tape To Aid In The Prosecution Of Any Crime Committed Against This Facility, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.