Zoro Homepage

Security Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 453R75

  • Mfr # 453R75

  • Zoro # G5215067


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Warning
Legend
Stealing Will Lead To Arrest And Prosecution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453R75
Zoro #
G5215067
UPC #
00194484004361
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Warning
Legend
Stealing Will Lead To Arrest And Prosecution
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
No
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
Black
Header Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
No
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Legend Background Color
Orange
Minimum Application Temperature
-90 Degrees F
Sign Header Text Color
Black
Sign Legend Style
Text
Sign Header Background Color
Black, Orange
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header Style
Symbol and Text
Sign Header
Warning
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Stealing Will Lead To Arrest And Prosecution
Metal Detectable
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Stealing Will Lead To Arrest And Prosecution, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.