Security Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 453N87

  • Mfr # 453N87

  • Zoro # G5243843


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Security Notice
Legend
Security Badges Must Be Worn At All Times
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453N87
Zoro #
G5243843
UPC #
00194484003821
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
Security Notice
Legend
Security Badges Must Be Worn At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
No
Legend Style
Text
ANSI Compliant
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Sign Legend Background Color
White, Yellow
Includes Mounting Hardware
No
Material Properties
Flexible
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Corrosion Resistant
No
Glow In The Dark
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Legend
Security Badges Must Be Worn At All Times
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
State Specific Sign
No
Write on Surface
No
Sign Header
Security Notice
Metal Detectable
No
Average Outdoor Durability
2 yr
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Security Badges Must Be Worn At All Times, Sign Legend Background Color White, Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.