Security Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 453P98

  • Mfr # 453P98

  • Zoro # G5101089


product price: $8.89
/ea

Key Features

Header
Notice
Legend
Video Surveillance In Use On These Premises
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P98
Zoro #
G5101089
UPC #
00194484004231
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
Notice
Legend
Video Surveillance In Use On These Premises
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Blue
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Legend Pictogram ID
PPIC-31
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Corrosion Resistant
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Header Background Color
Blue
Sign Header Style
Text
ANSI Standards
ANSI Z535
Chemical Resistant
No
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend Background Color
White
Write on Surface
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Metal Detectable
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Adhesive Style
Permanent
Sign Legend
Video Surveillance In Use On These Premises
Sign Header
Notice
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Number of Printed Sides
1
Legend Pictogram Description
Camera
Average Outdoor Durability
2 yr
Mirror Print
No
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Video Surveillance In Use On These Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.