Security Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 453R46

  • Mfr # 453R46

  • Zoro # G5083071


product price: $8.49
/ea
Sold in multiples of 4 for $33.96

Key Features

Header
Notice
Legend
This Area Is Under 24 Hour Video Surveillance
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453R46
Zoro #
G5083071
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
Notice
Legend
This Area Is Under 24 Hour Video Surveillance
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
This Area Is Under 24 Hour Video Surveillance
Number of Printed Sides
1
Adhesive Style
Permanent
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Header Background Color
Blue
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Material Properties
Flexible
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Legend Pictogram Description
Camera
State Specific Sign
No
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Header
Notice
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Style
Text
Includes Mounting Hardware
No
Mirror Print
No
Legend Pictogram ID
PPIC-31
Sign Legend Background Color
White
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Area Is Under 24 Hour Video Surveillance, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products