Security Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 453R65

  • Mfr # 453R65

  • Zoro # G5800623


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
All Activities Are Recorded On Video Tape To Aid In The Prosecution Of Any Crime Committed Against This Facility
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453R65
Zoro #
G5800623
UPC #
00194484159603
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
Warning
Legend
All Activities Are Recorded On Video Tape To Aid In The Prosecution Of Any Crime Committed Against This Facility
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
ANSI Compliant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Legend Style
Symbol and Text
Header Legend Color
Black
Double-Sided
No
OSHA Compliant
No
Sign Legend Text Color
Black, Red
Includes Mounting Hardware
No
Material Properties
Flexible
Mirror Print
No
Write on Surface
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Anti-Slip Surface
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
Sign Legend
Warning All Activities Are Recorded On Video Tape To Aid In The Prosecution Of Any Crime Committed Against This Facility
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Format
Other Format
Graffiti Resistant
No
Corrosion Resistant
No
Chemical Resistant
No
Glow In The Dark
No
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Warning All Activities Are Recorded On Video Tape To Aid In The Prosecution Of Any Crime Committed Against This Facility, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.