Security Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 453R77

  • Mfr # 453R77

  • Zoro # G5287289


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
Stealing Will Lead To Arrest And Prosecution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453R77
Zoro #
G5287289
UPC #
00194484004378
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
Warning
Legend
Stealing Will Lead To Arrest And Prosecution
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Header Background Color
Orange
Header Legend Color
Black
OSHA Compliant
No
ANSI Compliant
No
Sign Legend Text Color
Black
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Legend
Stealing Will Lead To Arrest And Prosecution
Protective Coating
No Protective Coating
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Orange
Sign Legend Style
Text
Corrosion Resistant
No
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Mirror Print
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Header Style
Symbol and Text
Sign Header
Warning
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Legend Background Color
Orange
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Graffiti Resistant
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Material Properties
Flexible
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Stealing Will Lead To Arrest And Prosecution, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.