Zoro Homepage

Security Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, 453P83

  • Mfr # 453P83

  • Zoro # G5101052


product price: $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Header
Notice/Aviso
Legend
All Activities Monitored By Video Camera/Aviso Todas Las Actividades Se Monitorean Con Una Camara De Video
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P83
Zoro #
G5101052
UPC #
00194484004170
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Notice/Aviso
Legend
All Activities Monitored By Video Camera/Aviso Todas Las Actividades Se Monitorean Con Una Camara De Video
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
White
Sign Legend Color
Black, Red
OSHA Compliant
No
ANSI Compliant
No
Header Legend Color
Black, Red
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black, Red
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Header
Notice/Aviso
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Legend Pictogram Description
Camera
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PPIC-31
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Mirror Print
No
Graffiti Resistant
Yes
Number of Printed Sides
1
State Specific Sign
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Legend
All Activities Monitored By Video Camera/Aviso Todas Las Actividades Se Monitorean Con Una Camara De Video
Write on Surface
No
Metal Detectable
No
Sign Legend Background Color
White
Glow In The Dark
No
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Activities Monitored By Video Camera/Aviso Todas Las Actividades Se Monitorean Con Una Camara De Video, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.