Zoro Homepage

Security Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, 453R80

  • Mfr # 453R80

  • Zoro # G5184547


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Header
Warning
Legend
Surveillance Zone You Are Being Watched!
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453R80
Zoro #
G5184547
UPC #
00194484004385
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Warning
Legend
Surveillance Zone You Are Being Watched!
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
No
Double-Sided
No
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Red
Header Background Color
Red
Sign Legend Text Color
Black, Red, White
Glow In The Dark
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Warning
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Sign Legend
Surveillance Zone You Are Being Watched!
Metal Detectable
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Legend Background Color
Red, White
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Surveillance Zone You Are Being Watched!, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.