Security Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 453N57

  • Mfr # 453N57

  • Zoro # G5844400


product price: $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
No Header
Legend
No Soliciting No Loitering No Trespassing Violators Will Be Prosecuted
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453N57
Zoro #
G5844400
UPC #
00194484158859
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
No Header
Legend
No Soliciting No Loitering No Trespassing Violators Will Be Prosecuted
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Red, White
Double-Sided
No
Sign Legend Text Color
Red, White
Mirror Print
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Red, White
Anti-Slip Surface
No
Material Properties
Flexible
Adhesive Type
Acrylic
Corrosion Resistant
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Format
Other Format
Glow In The Dark
No
Adhesive Style
Permanent
State Specific Sign
No
Write on Surface
No
Sign Legend
No Soliciting No Loitering No Tresspassing Violators Will Be Prosecuted
Includes Mounting Hardware
No
Sign Header
No Header
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Sign Legend Style
Text
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Soliciting No Loitering No Tresspassing Violators Will Be Prosecuted, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.