Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 453P79

  • Mfr # 453P79

  • Zoro # G5529087


product price: $3.89
/ea

Key Features

Header
Notice
Legend
All Activities Monitored By Video Camera
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P79
Zoro #
G5529087
UPC #
00194484051341
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
Notice
Legend
All Activities Monitored By Video Camera
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
No
Header Background Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
No
Header Legend Color
Red
Double-Sided
No
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Graffiti Resistant
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Chemical Resistant
No
Corrosion Resistant
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Sign Legend
Notice All Activities Monitored By Video Camera
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header
No Header
Number of Printed Sides
1
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Notice All Activities Monitored By Video Camera, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.