Security Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 453R82

  • Mfr # 453R82

  • Zoro # G5847569


product price: $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
Warning
Legend
Surveillance Zone You Are Being Watched!
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453R82
Zoro #
G5847569
UPC #
00194484159672
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
Warning
Legend
Surveillance Zone You Are Being Watched!
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Header Background Color
Red
Sign Legend Color
Black, Red
Double-Sided
No
OSHA Compliant
No
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red, White
Glow In The Dark
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Header
Warning
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Surveillance Zone You Are Being Watched!
Metal Detectable
No
Write on Surface
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
State Specific Sign
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Red, White
Graffiti Resistant
No
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Surveillance Zone You Are Being Watched!, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products