Zoro Homepage

Security Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, Spanish

  • Mfr # 453P27

  • Zoro # G5101028


product price: $23.99
/ea

Key Features

Header
Restricted Area/Area Restringida
Legend
Monitored By Video Camera/Area Monitoreada Por Camara De Video
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P27
Zoro #
G5101028
UPC #
00194484004002
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Restricted Area/Area Restringida
Legend
Monitored By Video Camera/Area Monitoreada Por Camara De Video
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
No
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black, White
Material Properties
Rigid
Glow In The Dark
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header
Restricted Area/Area Restringida
Sign Legend Background Color
Red, White
Outdoor Life Expectancy
5 yr
Sign Legend
Monitored By Video Camera/Area Monitoreada Por Camara De Video
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Mounting Pattern
4 Corner
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Monitored By Video Camera/Area Monitoreada Por Camara De Video, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.