Zoro Homepage

Security Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, Spanish

  • Mfr # 453P29

  • Zoro # G5100973


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Restricted Area/Area Restringida
Legend
Restricted Area Monitored By Video Camera/Area Restringida Area Monitoreada Por Camara De Video
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P29
Zoro #
G5100973
UPC #
00194484004019
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Restricted Area/Area Restringida
Legend
Restricted Area Monitored By Video Camera/Area Restringida Area Monitoreada Por Camara De Video
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
OSHA Compliant
No
Sign Legend Text Color
Black, White
Mirror Print
No
Metal Detectable
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Monitored By Video Camera/Area Monitoreada Por Camara De Video
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Header
Restricted Area/Area Restringida
Sign Mounting Location
Wall
Write on Surface
No
Glow In The Dark
No
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Red, White
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
State Specific Sign
No
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Monitored By Video Camera/Area Monitoreada Por Camara De Video, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.