Security Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish
Mfr # 453P51
Zoro # G5891678
product price: $3.69
/eaSold in multiples of 4 for $14.76
Key Features
Header
Notice/Aviso
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted/ Esta Zona Esta Vigilada Con Camaras Las 24 Horas. Los Infractores Seran Procesados Por La Ley.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
453P51
Zoro #
G5891678
UPC #
00194484159276
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in
Description
Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted/ Esta Zona Esta Vigilada Las 24 Horas Del Dia. Los Transgresores Seran Castigados, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.