Security Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, 453R85

  • Mfr # 453R85

  • Zoro # G5262113


product price:  $21.19
/ea

Key Features

Header
Warning
Legend
This Property Protected By Security Patrol
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453R85
Zoro #
G5262113
UPC #
00194484004408
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Warning
Legend
This Property Protected By Security Patrol
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
OSHA Compliant
No
ANSI Compliant
No
Sign Legend Color
Black
Header Background Color
White
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Format
Other Format
Mirror Print
No
Includes Mounting Hardware
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Write on Surface
No
State Specific Sign
No
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Sign Legend
Warning This Property Protected By Security Patrol
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Anti-Slip Surface
No
Chemical Resistant
Yes
Glow In The Dark
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Number of Printed Sides
1
ANSI 969 Compliant
No
Metal Detectable
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Warning This Property Protected By Security Patrol, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.