Zoro Homepage

Security Sign, 14 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 453N56

  • Mfr # 453N56

  • Zoro # G5362128


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
No Header
Legend
No Soliciting No Loitering No Trespassing Violators Will Be Prosecuted
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453N56
Zoro #
G5362128
UPC #
00194484051181
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
No Header
Legend
No Soliciting No Loitering No Trespassing Violators Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
ANSI Compliant
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Red, White
OSHA Compliant
No
Sign Legend Text Color
Red, White
Material Properties
Rigid
Glow In The Dark
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Legend Background Color
Red, White
Chemical Resistant
Yes
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Anti-Slip Surface
No
Metal Detectable
No
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Legend
No Soliciting No Loitering No Tresspassing Violators Will Be Prosecuted
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Soliciting No Loitering No Tresspassing Violators Will Be Prosecuted, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.