Zoro Homepage

Security Sign, 14 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 453P77

  • Mfr # 453P77

  • Zoro # G5500938


product price: $10.79
/ea

Key Features

Header
Notice
Legend
All Activities Monitored By Video Camera
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P77
Zoro #
G5500938
UPC #
00194484051334
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Notice
Legend
All Activities Monitored By Video Camera
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Red
OSHA Compliant
No
Legend Style
Symbol and Text
ANSI Compliant
No
Sign Legend Color
Black, Red
Header Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, Red
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Legend Background Color
White
Mirror Print
No
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Legend
Notice All Activities Monitored By Video Camera
Sign Header
No Header
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Anti-Slip Surface
No
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Notice All Activities Monitored By Video Camera, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.