Zoro Homepage

Security Sign, 14 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 453R81

  • Mfr # 453R81

  • Zoro # G5360472


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Warning
Legend
Surveillance Zone You Are Being Watched!
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453R81
Zoro #
G5360472
UPC #
00194484004392
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Warning
Legend
Surveillance Zone You Are Being Watched!
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Double-Sided
No
ANSI Compliant
No
OSHA Compliant
No
Sign Legend Text Color
Black, Red, White
Material Properties
Rigid
Glow In The Dark
No
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
Red, White
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend
Surveillance Zone You Are Being Watched!
Anti-Slip Surface
No
Sign Header
Warning
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Surveillance Zone You Are Being Watched!, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.