Security Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, English, 453P58

  • Mfr # 453P58

  • Zoro # G5831082


product price: $6.19
/ea
Sold in multiples of 3 for $18.57

Key Features

Header
Notice
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453P58
Zoro #
G5831082
UPC #
00194484159320
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Security Sign
Header
Notice
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Blue
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Sign Legend Style
Text
State Specific Sign
No
Sign Header
Notice
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Material Properties
Flexible
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Format
Traditional OSHA
Chemical Resistant
No
Includes Mounting Hardware
No
Write on Surface
No
Sign Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
Graffiti Resistant
No
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Mirror Print
No
Sign Header Background Color
Blue
Average Outdoor Durability
2 yr
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products